Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 8.00 mm Min Bore dia
Mfr # RRM-090-30X
Zoro # G0998605
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63.0 mm
- Shank Dia. 8.000 mm
- Groove Width 0.890 mm
- Finish AlTiN
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # RRM-090-30X
- Zoro # G0998605
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Groove Width | 0.890 mm |
Min. Bore Dia. | 8.000 mm |
Split Length | 4.20 mm |
Max. Bore Depth | 30.00 mm |
Neck Dia. | 5.380 mm |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 2.500 mm |
Description
8.00 mm Min Bore DIA x 30.00 mm Max Bore Depth 0.890 mm Tooth Width 2.50 mm Projection x 8.000 mm Shank DIA x 63.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Brad Point Drill Bit, Steel, 5/32in, 11pcs (FSF-305712)
- NTC NTC NTC0028 Slip On Adapter with Lock Screw; 0.75 x 16 in. (NTC0028)
- NACHI Taper Pipe, 4 Flutes, NPTF (74063)
- TEKTON Angle Head Open End Wrench Set, 11-Piece 1/4-3/4 in. (WAE90110)
- MICRO 100 Grooving Tool (FR-093-8)
- MICRO 100 Grooving Tool (RRM-050-10)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090)
- MICRO 100 Grooving Tool (RRL-033-12)
- MICRO 100 Grooving Tool (QRR-059-8X)
- MICRO 100 Grooving Tool (QRR-039-12X)
- MICRO 100 Grooving Tool (RRL-039-8)
- Micro 100 Grooving Tools