Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 8.00 mm Min Bore dia, Finish: AlTiN
Mfr # RRM-100-10X
Zoro # G0998088
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63.0 mm
- Shank Dia. 8.000 mm
- Finish AlTiN
- Projection 2.500 mm
- Neck Dia. 5.380 mm
Product Information
- Brand Micro 100
- MFR # RRM-100-10X
- Zoro # G0998088
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Groove Width | 0.990 mm |
Neck Dia. | 5.380 mm |
Split Length | 4.20 mm |
Max. Bore Depth | 10.00 mm |
Min. Bore Dia. | 8.000 mm |
Details
Finish | AlTiN |
Projection | 2.500 mm |
Cutting Direction | Right Hand |
Description
8.00 mm Min Bore DIA x 10.00 mm Max Bore Depth 0.990 mm Tooth Width 2.50 mm Projection x 8.000 mm Shank DIA x 63.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Elect Torque/Angle Wrench, 3/8 In, Flex (6PAG1)
- PELICAN Black Protective Case, 19.2 in L x 15.2 in W x 7.3 in D (IM2400)
- MITUTOYO Dial Bore Gauge (511-932-20)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/4-10 Nc (98215)
- MICRO 100 Grooving Tool (QRR-046-20X)
- MICRO 100 Grooving Tool (QRR-250-12X)
- MICRO 100 Grooving Tool (RRM-130-40)
- MICRO 100 Grooving Tool (QRR-069-16X)
- MICRO 100 Grooving Tool (RR-125-8)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- MICRO 100 Grooving Tool (RRL-038-6)
- Micro 100 Grooving Tools