Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 8.00 mm Min Bore dia, Cutting Direction: Right Hand
Mfr # RRM-110-20X
Zoro # G0997607
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63.0 mm
- Shank Dia. 8.000 mm
- Finish AlTiN
- Neck Dia. 5.380 mm
- Max. Bore Depth 20.00 mm
Product Information
- Brand Micro 100
- MFR # RRM-110-20X
- Zoro # G0997607
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 63.0 mm |
Shank Dia. | 8.000 mm |
Groove Width | 1.090 mm |
Neck Dia. | 5.380 mm |
Max. Bore Depth | 20.00 mm |
Min. Bore Dia. | 8.000 mm |
Split Length | 4.20 mm |
Details
Finish | AlTiN |
Projection | 2.500 mm |
Cutting Direction | Right Hand |
Description
8.00 mm Min Bore DIA x 20.00 mm Max Bore Depth 1.090 mm Tooth Width 2.50 mm Projection x 8.000 mm Shank DIA x 63.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Replacement Dies (DCE700112B4)
- HHIP Pro-Series52 Piece Clamping Kit 14mm T-Slot With M12 X 1.75 Studs (3901-0012)
- DEWALT CombInation Kit, 20V (DCK2100D1T1)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 1In (50 Pack) (DWA1SQ2IRB)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia (RRM-100-20X)
- MICRO 100 Grooving Tool (QRR-069-16X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-4X)
- MICRO 100 Grooving Tool (RRL-069-8)
- MICRO 100 Grooving Tool (QRR-062-16)
- MICRO 100 Grooving Tool (UC-50062-24)
- MICRO 100 Grooving Tool (QRR-118-12)
- Micro 100 Threading & Turning Tools