Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 6.00 mm Min Bore dia
Mfr # RRM-080-15X
Zoro # G1000906
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57.0 mm
- Shank Dia. 6.000 mm
- Groove Width 0.790 mm
- Finish AlTiN
- Max. Bore Depth 15.00 mm
Product Information
- Brand Micro 100
- MFR # RRM-080-15X
- Zoro # G1000906
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Groove Width | 0.790 mm |
Max. Bore Depth | 15.00 mm |
Neck Dia. | 4.620 mm |
Split Length | 3.80 mm |
Min. Bore Dia. | 6.000 mm |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 1.240 mm |
Description
6.00 mm Min Bore DIA x 15.00 mm Max Bore Depth 0.790 mm Tooth Width 1.24 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 1500-O Mini Prism System, Orange (03-1500-O)
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag Set, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- GEARWRENCH 12 Pc. Phillips?/Slotted/Torx? Mini Dual Material Screwdriver Set (80057H)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- MICRO 100 Grooving Tool (RRL-087-8)
- MICRO 100 Grooving Tool (QRR-039-12)
- MICRO 100 Grooving Tool (UC-50062-24)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-038-4)
- MICRO 100 Grooving Tool (QMRR-015-750-100X)
- MICRO 100 Grooving Tool (RRM-600-20)
- Micro 100 Threading & Turning Tools