Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 6.00 mm Min Bore dia, Cutting Direction: Right Hand
Mfr # RRM-070-10X
Zoro # G0993197
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57.0 mm
- Shank Dia. 6.000 mm
- Finish AlTiN
- Projection 1.240 mm
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # RRM-070-10X
- Zoro # G0993197
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 57.0 mm |
Shank Dia. | 6.000 mm |
Groove Width | 0.710 mm |
Neck Dia. | 4.620 mm |
Split Length | 3.80 mm |
Min. Bore Dia. | 6.000 mm |
Max. Bore Depth | 10.00 mm |
Details
Finish | AlTiN |
Projection | 1.240 mm |
Cutting Direction | Right Hand |
Description
6.00 mm Min Bore DIA x 10.00 mm Max Bore Depth 0.710 mm Tooth Width 1.24 mm Projection x 6.000 mm Shank DIA x 57.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034U)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4624)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- BONWAY Bon 32-541 Gator Grip, 16 Ounce (32-541)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-10X)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-300-30X)
- MICRO 100 Grooving Tool (QRR-025-4)
- MICRO 100 Grooving Tool (RRL-039-4)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-080-15X)
- MICRO 100 Grooving Tool (QRR-055-16X)
- MICRO 100 Grooving Tool (RRL-046-4)
- Micro 100 Threading & Turning Tools