Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 3.00 mm Min Bore dia, Finish: AlTiN
Mfr # RRM-030-15X
Zoro # G0998009
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50.0 mm
- Shank Dia. 4.000 mm
- Finish AlTiN
- Split Length 1.70 mm
- Max. Bore Depth 15.00 mm
Product Information
- Brand Micro 100
- MFR # RRM-030-15X
- Zoro # G0998009
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 50.0 mm |
Shank Dia. | 4.000 mm |
Groove Width | 0.300 mm |
Split Length | 1.70 mm |
Max. Bore Depth | 15.00 mm |
Min. Bore Dia. | 3.000 mm |
Neck Dia. | 2.410 mm |
Details
Finish | AlTiN |
Projection | 0.580 mm |
Cutting Direction | Right Hand |
Description
3.00 mm Min Bore DIA x 15.00 mm Max Bore Depth 0.300 mm Tooth Width 0.58 mm Projection x 4.000 mm Shank DIA x 50.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 22 115 ESD)
- DIABLO 5 pc Universal Fit General Purpose Oscillating Blade Set (5-Piece) (DOU5S)
- KLEIN TOOLS Bag/Tote, Tool Bag, Orange, Polyester, 1 Pockets (5181ORA)
- HOUGEN 47MM X 25MM 12,000-Series Annular Cutter (12347)
- MICRO 100 Retaining Ring Grooving Tool, 4.00 mm Min Bore dia (RRM-040-15X)
- MICRO 100 Grooving Tool (QMRR-015-150-060X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-6X)
- MICRO 100 Grooving Tool (QRR-156-20)
- MICRO 100 Grooving Tool (QMRR-015-375-080X)
- MICRO 100 Grooving Tool (QMRR-020-250-080)
- MICRO 100 Grooving Tool (RRL-069-16)
- Micro 100 Grooving Tools