Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 12.00 mm Min Bore dia
Mfr # RRM-500-50X
Zoro # G1001904
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 83.0 mm
- Shank Dia. 12.000 mm
- Finish AlTiN
- Projection 3.760 mm
- Min. Bore Dia. 12.000 mm
Product Information
- Brand Micro 100
- MFR # RRM-500-50X
- Zoro # G1001904
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 83.0 mm |
Shank Dia. | 12.000 mm |
Groove Width | 5.000 mm |
Min. Bore Dia. | 12.000 mm |
Neck Dia. | 8.130 mm |
Split Length | 6.90 mm |
Max. Bore Depth | 50.00 mm |
Details
Finish | AlTiN |
Projection | 3.760 mm |
Cutting Direction | Right Hand |
Description
12.00 mm Min Bore DIA x 50.00 mm Max Bore Depth 5.000 mm Tooth Width 3.76 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28317)
- WESTWARD Sledge Hammer, Steel, 6 lb., 16 in. (44ZD52)
- MELIN TOOL CO 2.00mm Carbide 118 Deg. Jobber Length Drill Bit, Shank Dia.: 2 mm (HDR-2MM)
- SATA Portable Tool Bag, 13in (ST95181)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-400-50X)
- MICRO 100 Grooving Tool (RRM-500-20)
- MICRO 100 Grooving Tool (RRL-030-4)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-375-100)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia (QUP-25030-8X)
- MICRO 100 Retaining Ring Grooving Tool (QRRC3-038-500-310X)
- MICRO 100 Grooving Tool (RRM-050-25G)
- Micro 100 Threading & Turning Tools