Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 12.00 mm Min Bore dia
Mfr # RRM-300-20X
Zoro # G1003520
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 83.0 mm
- Shank Dia. 12.000 mm
- Groove Width 3.000 mm
- Finish AlTiN
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # RRM-300-20X
- Zoro # G1003520
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 83.0 mm |
Shank Dia. | 12.000 mm |
Groove Width | 3.000 mm |
Max. Bore Depth | 20.00 mm |
Neck Dia. | 8.130 mm |
Split Length | 6.90 mm |
Min. Bore Dia. | 12.000 mm |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 3.760 mm |
Description
12.00 mm Min Bore DIA x 20.00 mm Max Bore Depth 3.000 mm Tooth Width 3.76 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap/Drill/Die Dispenser, Original, Metric (13595)
- MITUTOYO 8Pcs/Set In, Rectangular, Asme 0 (516-126-26)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 3/16 to 9/16 in., SAE, Sockets Only (CP12110-20SSD)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14192)
- MICRO 100 Grooving Tool (QRR-020-8X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.500" (1/2) Min Bore dia, Groove Width: 1/16" (FG-500-062X)
- MICRO 100 Grooving Tool (RRL-069-8)
- MICRO 100 Grooving Tool (QFR-236-24X)
- MICRO 100 Grooving Tool (QMFR-020-750-100X)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-080-15X)
- MICRO 100 Grooving Tool (QRR-087-20X)
- Micro 100 Threading & Turning Tools