Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 12.00 mm Min Bore dia, Cutting Direction: Right Hand
Mfr # RRM-400-50X
Zoro # G1001265
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 83.0 mm
- Shank Dia. 12.000 mm
- Finish AlTiN
- Projection 3.760 mm
- Split Length 6.90 mm
Product Information
- Brand Micro 100
- MFR # RRM-400-50X
- Zoro # G1001265
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 83.0 mm |
Shank Dia. | 12.000 mm |
Groove Width | 3.990 mm |
Split Length | 6.90 mm |
Max. Bore Depth | 50.00 mm |
Neck Dia. | 8.130 mm |
Min. Bore Dia. | 12.000 mm |
Details
Finish | AlTiN |
Projection | 3.760 mm |
Cutting Direction | Right Hand |
Description
12.00 mm Min Bore DIA x 50.00 mm Max Bore Depth 3.990 mm Tooth Width 3.76 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- ULLMAN DEVICES Pick Up Tool (NO.21X)
- DIAMABRUSH Removal Hand Tool 7 in., 1 pcs. (9207001202)
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-500-50X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-038-4)
- MICRO 100 Grooving Tool (FR-046-20)
- MICRO 100 Grooving Tool (QRR-033-8)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-4X)
- MICRO 100 Grooving Tool (RRL-125-16)
- MICRO 100 Grooving Tool (QMRR-030-250-120X)
- Micro 100 Threading & Turning Tools