Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 10.00 mm Min Bore dia
Mfr # RRM-200-20X
Zoro # G1000364
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72.0 mm
- Shank Dia. 10.000 mm
- Finish AlTiN
- Cutting Direction Right Hand
- Max. Bore Depth 20.00 mm
Product Information
- Brand Micro 100
- MFR # RRM-200-20X
- Zoro # G1000364
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 72.0 mm |
Shank Dia. | 10.000 mm |
Groove Width | 2.010 mm |
Max. Bore Depth | 20.00 mm |
Min. Bore Dia. | 10.000 mm |
Neck Dia. | 7.110 mm |
Split Length | 4.70 mm |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 2.740 mm |
Description
10.00 mm Min Bore DIA x 20.00 mm Max Bore Depth 2.010 mm Tooth Width 2.74 mm Projection x 10.000 mm Shank DIA x 72.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- CRESCENT H.K. PORTER Hard Cable Ratchet Cutter (8690FH)
- LINK HANDLES HANDLE HAMMR 16""BLKSMITH (65749)
- RIDGID Pipe Thread Die, 1 In, For SS, 4 Pc (37925)
- MICRO 100 Grooving Tool (QRR-079-16)
- MICRO 100 Grooving Tool (QRR-059-8)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- MICRO 100 Grooving Tool (FR-093-8)
- MICRO 100 Retaining Ring Grooving Tool (RR-062-250-250)
- MICRO 100 Grooving Tool (QMFR-020-500-120X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-025-4X)
- Micro 100 Threading & Turning Tools