Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 10.00 mm Min Bore dia, Finish: AlTiN
Mfr # RRM-120-40X
Zoro # G0998858
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72.0 mm
- Shank Dia. 10.000 mm
- Groove Width 1.190 mm
- Finish AlTiN
- Min. Bore Dia. 10.000 mm
Product Information
- Brand Micro 100
- MFR # RRM-120-40X
- Zoro # G0998858
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 72.0 mm |
Shank Dia. | 10.000 mm |
Groove Width | 1.190 mm |
Min. Bore Dia. | 10.000 mm |
Max. Bore Depth | 40.00 mm |
Neck Dia. | 7.110 mm |
Split Length | 4.70 mm |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 2.740 mm |
Description
10.00 mm Min Bore DIA x 40.00 mm Max Bore Depth 1.190 mm Tooth Width 2.74 mm Projection x 10.000 mm Shank DIA x 72.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimpro Crimper for Open Barrel Contacts (902-138)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- QUALTOOL Bit Holder, Mag, Screw Cap, O-ring, (MBHM 1/4)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Gray (38023)
- MICRO 100 Grooving Tool (QMFR-020-750-100)
- MICRO 100 Grooving Tool (QMRR-015-250-080)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-025-750-245)
- MICRO 100 Grooving Tool (QRR-250-12X)
- MICRO 100 Grooving Tool (QRR-030-6)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- MICRO 100 Grooving Tool (QMFR-020-500-080X)
- Micro 100 Grooving Tools