Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8"
Mfr # RR-125-16X
Zoro # G0998788
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 1/2"
- Finish AlTiN
- Max. Bore Depth 1"
- Min. Bore Dia. 1/2"
Product Information
- Brand Micro 100
- MFR # RR-125-16X
- Zoro # G0998788
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Groove Width | 1/8" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 1/2" |
Split Length | 0.275" |
Neck Dia. | 0.3450" |
Details
Finish | AlTiN |
Projection | 0.1500" |
Cutting Direction | Right Hand |
Description
0.500" (1/2) Min Bore DIA x 1.000" (1) Max Bore Depth 0.1250" (1/8) Tooth Width 0.150" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Arbor, Hex, 1/2In, 0.26PilotDrill (600635P)
- KYOCERA Turning Toolholder, MCLNR 164D (MCLNR164D)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD39/64)
- K-TOOL INTERNATIONAL Jaw Adjustable Puller, 4" Spread, 2 Ton, 3 (KTI70321)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Grooving Tool (QRR-236-20)
- MICRO 100 Grooving Tool (QRR-079-12X)
- MICRO 100 Grooving Tool (QRR-046-12X)
- MICRO 100 Grooving Tool (QRR-156-12)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-150-100)
- MICRO 100 Grooving Tool (QRR-046-20X)
- Micro 100 Grooving Tools