Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand
Mfr # RRL-038-12X
Zoro # G0989469
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Groove Width 0.0380"
- Finish AlTiN
- Max. Bore Depth 3/4"
Product Information
- Brand Micro 100
- MFR # RRL-038-12X
- Zoro # G0989469
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Groove Width | 0.0380" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 5/16" |
Neck Dia. | 0.2070" |
Split Length | 0.160" |
Details
Finish | AlTiN |
Cutting Direction | Left Hand |
Projection | 0.1000" |
Description
0.312" (5/16) Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0380" Tooth Width 0.100" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.M.K. MAGNETICS AMK Magnetics Trailblazer Magnetic Sweeper, 60inW, (T-60)
- DASCO PRO Center Punch, 7/16 Tip x 5" L (532)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10591)
- MICRO 100 Retaining Ring Grooving Tool (RRL-017-8X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Finish: UN (QUP-25030-16)
- MICRO 100 Grooving Tool (UC-50125-16)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand (QRR-020-1000-370)
- MICRO 100 Grooving Tool (QFR-236-24X)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Neck Dia.: 0.3650" (UC-50125-24X)
- INTERNAL TOOL Angle Qc Face Groover 3/8 x .90 (39-1010)
- Micro 100 Grooving Tools