Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia
Mfr # QUP-25030-8X
Zoro # G0994229
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 1/4"
- Groove Width 0.0300"
- Min. Bore Dia. 0.2400"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # QUP-25030-8X
- Zoro # G0994229
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Groove Width | 0.0300" |
Min. Bore Dia. | 0.2400" |
Max. Bore Depth | 1/2" |
Radius | 1/64" |
Neck Dia. | 0.1800" |
Split Length | 1/4" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.0600" |
Description
0.240" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0300" Tooth Width 0.060" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0150" (1/64) Radius - Carbide Quick Change - Undercut Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (328083)
- ULTRA-DEX USA Carbide Insert, Trigon, 1.8, WCMX, 2, Carbide (WCMX 1.81.52 UD52)
- DICKIES 2-Pocket Canvas Apron (57078)
- MORSE 45mm Bi-Metal Hole Saw (MHS285)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Max. Bore Depth: 1/2" (QUP-25030-8)
- MICRO 100 Grooving Tool (QMRR-015-150-060)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-015-025)
- MICRO 100 Retaining Ring Grooving Tool (RRL-046-16X)
- MICRO 100 Grooving Tool (RRL-039-8)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-020-375-245X)
- MICRO 100 Grooving Tool (RRL-087-16)
- Micro 100 Grooving Tools