Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # QUP-25030-8
Zoro # G0996374
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 1/4"
- Groove Width 0.0300"
- Cutting Direction Right Hand
- Neck Dia. 0.1800"
Product Information
- Brand Micro 100
- MFR # QUP-25030-8
- Zoro # G0996374
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Groove Width | 0.0300" |
Neck Dia. | 0.1800" |
Max. Bore Depth | 1/2" |
Split Length | 1/4" |
Min. Bore Dia. | 0.2400" |
Radius | 1/64" |
Details
Finish | UN |
Cutting Direction | Right Hand |
Projection | 0.0600" |
Description
0.240" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0300" Tooth Width 0.060" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0150" (1/64) Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN36)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2402-22, 48-11-2420)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62107)
- MILWAUKEE TOOL Angle Gauge (48-22-5602)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia (QUP-25030-8X)
- MICRO 100 Grooving Tool (QRR-046-20X)
- MICRO 100 Grooving Tool (UP-25030-8)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- MICRO 100 Grooving Tool (QMRR-015-500-080)
- MICRO 100 Grooving Tool (QRR-236-16)
- MICRO 100 Grooving Tool (FR-093-8)
- Micro 100 Threading & Turning Tools