Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Finish: UN
Mfr # QUP-25030-16
Zoro # G0994238
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0300"
- Finish UN
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # QUP-25030-16
- Zoro # G0994238
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0300" |
Split Length | 1/4" |
Min. Bore Dia. | 0.2400" |
Neck Dia. | 0.1800" |
Max. Bore Depth | 1" |
Radius | 1/64" |
Details
Finish | UN |
Cutting Direction | Right Hand |
Projection | 0.0600" |
Description
0.240" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0300" Tooth Width 0.060" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0150" (1/64) Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Carpenter Pincer / Cutting Plier / Nail Puller (19890)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- DRILL AMERICA #44 Cobalt Jobber Length Drill Bit (DWDCO44)
- GENERAL TOOLS Pocket Tool Kit, 4 PC (S008)
- MICRO 100 Grooving Tool (QRR-087-8)
- MICRO 100 Grooving Tool (UC-50125-24)
- MICRO 100 Grooving Tool (QMFR-030-250-080)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Grooving Tool (QMRR-010-250-060)
- MICRO 100 Grooving Tool (QMRR-015-150-060)
- Micro 100 Threading & Turning Tools