Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia
Mfr # QUP-18020-6
Zoro # G1002035
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Groove Width 0.0200"
- Projection 0.0500"
- Split Length 3/16"
Product Information
- Brand Micro 100
- MFR # QUP-18020-6
- Zoro # G1002035
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Groove Width | 0.0200" |
Split Length | 3/16" |
Min. Bore Dia. | 0.1800" |
Neck Dia. | 0.1300" |
Max. Bore Depth | 3/8" |
Radius | 0.0100" |
Details
Finish | UN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.180" Min Bore DIA x 0.375" (3/8) Max Bore Depth 0.0200" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0100" Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 3/8" HSS Se .378 X 25/32 Drill 3/4 X 3 Body 1/2 X 1-1/8 Shank (55-L2-196)
- RELTON Straight-Shank Multi-Purpose Bit 1/2" X 6" Groo-V Tip Bit (GRT- 8- 6)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Tap Set (T/A54893)
- STAHLWILLE TOOLS TORX® screwdriver DRALL+ TORX-SizeT25 blade length 100 mm (46503025)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-25X)
- MICRO 100 Grooving Tool (QRR-187-20X)
- MICRO 100 Grooving Tool (QRR-033-12X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 5/8" (RR-030-10X)
- MICRO 100 Grooving Tool (QMFR-030-750-120)
- MICRO 100 Grooving Tool (QMRR-030-250-100X)
- Micro 100 Grooving Tools