Shop All Grooving Tools
Micro 100
Quick Change - Retaining Ring Grooving Tool
Mfr # QMRR-030-150-100
Zoro # G801019673
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # QMRR-030-150-100
- Zoro # G801019673
- Country of Origin United States
- Category Grooving Tools
Description
0.1000" Min Bore DIA x 0.150" Max Bore Depth x 0.0300" Tooth Width x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Quick Change - Miniature Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64 Stepped Point Cobalt Drill Bit (ZO-GSC9/64)
- PROTO 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J6515MH)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 1/4"Torque (11854)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.68)
- MICRO 100 Retaining Ring Grooving Tool (RR-087-750-312)
- MICRO 100 Grooving Tool (QRR-187-12X)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia (QUP-18020-6)
- MICRO 100 Grooving Tool (RRL-156-8)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-25X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-6X)
- Micro 100 Threading & Turning Tools