Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide
Mfr # QPR-4601500X
Zoro # G8224352
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .460"
- Bore Depth 1.50"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # QPR-4601500X
- Zoro # G8224352
- UPC # 728709163498
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .460" |
Bore Depth | 1.50" |
Radius | .008 in |
Neck Dia. | 0.3100" |
Min. Bore Dia. | 0.4600" |
Corner Radius | 0.008" |
Groove Width | 0.1260" |
Max. Bore Depth | 1-1/2" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Projection | .150 in |
Finish | Uncoated |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Finish - Machining | AlTiN |
Measurement System | Fractional Inch |
Description
Quick Change Profiling Tool, 1/2 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS SCRAPER ANGLED DOMINATOR 4pc SET (MY60004)
- MAYHEW SCRAPER 1 1/8"-18" (32010)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-B (44172)
- STARRETT Dial Indicator, 0 to 0.500 In, 0-50-0 (25-341/5J)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4601500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-030150X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030150)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-025100)
- SOWA INDEXABLE CUTTING TOOLS S06MSDUCR2 Indexable Boring Bar (145939)
- Micro 100 Indexable Tools