Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide
Mfr # QPR-4601000X
Zoro # G8085515
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Bore Dia. .460"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Product Information
- Brand Micro 100
- MFR # QPR-4601000X
- Zoro # G8085515
- UPC # 728709163474
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Bore Dia. | .460" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.3100" |
Max. Bore Depth | 1" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.4600" |
Groove Width | 0.1260" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Projection | .150 in |
Finish | Uncoated |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Measurement System | Fractional Inch |
Finish - Machining | AlTiN |
Description
Quick Change Profiling Tool, 1/2 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191040)
- SPERRY INSTRUMENTS Tool Tester, Crimp-n-Test RJ-45/RJ-11 (GMC-3000)
- BLACK & DECKER Pivot Shaft (146751-00)
- BURNDY Crimping Tool, Cordless, Li-Ion, 18.0V (PATMD68LW)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-040100X)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7105)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4601600X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-030075)
- Micro 100 Indexable Boring Bars