Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-180500
Zoro # G8153783
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2 in
- Bore Dia. .180"
- Bore Depth .500"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # QPF-180500
- Zoro # G8153783
- UPC # 728709162767
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Bore Dia. | .180" |
Bore Depth | .500" |
Radius | .008 in |
Neck Dia. | 0.1500" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.1800" |
Max. Bore Depth | 1/2" |
Groove Width | 0.1350" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Finish | Uncoated |
Projection | .080 in |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.105" |
Description
Quick Change Profiling Tool, 1/4 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #29 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC0)
- DRILLCO 3/8, JOBBER LENGTH DRILL - 100SE (100SE124)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 21 Pockets (32PJ37)
- MORSE 2" Bi-Metal Hole Saw (MHSA32C)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600X)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060638)
- MICRO 100 Indexable Tool Holder Set, 4 pcs. (40-7150)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070200X)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B3201100A)
- Micro 100 Indexable Boring Bars