Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-160750
Zoro # G7853063
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .160"
- Cutting Direction Right Hand
- Bore Depth .750"
Product Information
- Brand Micro 100
- MFR # QPF-160750
- Zoro # G7853063
- UPC # 728709162729
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .160" |
Bore Depth | .750" |
Radius | .008 in |
Neck Dia. | 0.1300" |
Max. Bore Depth | 3/4" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.1600" |
Groove Width | 0.1300" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .050 in |
Finish | Uncoated |
Application | For Profiling |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.085" |
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch and Chisel Set, 12 Pieces (J2)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- URREA 1 3/16" Satin finish 12-point combination wrench (1238A)
- DAYTON 6" Machine Vise with Fixed Base (6Z847)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-160750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500SG)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.45 mm Min Bore dia (HBM-005002)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-025125X)
- HHIP 1-1/2"-18 CAT40 Boring Shank (1001-0440)
- Micro 100 Indexable Boring Bars