Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-1601000X
Zoro # G8407944
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .160"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Product Information
- Brand Micro 100
- MFR # QPF-1601000X
- Zoro # G8407944
- UPC # 728709162699
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .160" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.1300" |
Max. Bore Depth | 1" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.1600" |
Groove Width | 0.1300" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .050 in |
Application | For Profiling |
Finish | AlTiN Coated |
Measurement System | Fractional Inch |
Finish - Machining | AlTiN |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Offset | 0.085" |
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- LINK HANDLES HANDL MAUL AX EYE 36"" (64767)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-7807)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-1601000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-6)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-5)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-4601000X)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B290600A)
- Micro 100 Indexable Boring Bars