Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-110750X
Zoro # G8454537
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .110"
- Bore Depth .750"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # QPF-110750X
- Zoro # G8454537
- UPC # 728709162590
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .110" |
Bore Depth | .750" |
Radius | .005 in |
Neck Dia. | 0.0950" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.1100" |
Corner Radius | 0.005" |
Groove Width | 0.1000" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .040 in |
Application | For Profiling |
Finish | AlTiN Coated |
Finish - Machining | AlTiN |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Measurement System | Fractional Inch |
Offset | 0.070" |
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Keyless Chuck (N092054)
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13328)
- VERSADRIVE HMT Tap Clutched Collet Holder, 3/4 in. Weldon Shank (120010)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-110750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3001750)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-160750X)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-375)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4601600X)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- Micro 100 Indexable Tools