Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-3601250X
Zoro # G8053421
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8 in
- Overall Length 2-1/2 in
- Bore Dia. .360"
- Cutting Direction Right Hand
- Bore Depth 1.25"
Product Information
- Brand Micro 100
- MFR # QPF-3601250X
- Zoro # G8053421
- UPC # 728709163016
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8 in |
Overall Length | 2-1/2 in |
Bore Dia. | .360" |
Bore Depth | 1.25" |
Radius | .008 in |
Neck Dia. | 0.3300" |
Corner Radius | 0.008" |
Max. Bore Depth | 1-1/4" |
Groove Width | 0.2750" |
Min. Bore Dia. | 0.3600" |
Split Length | 0.290" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Projection | .130 in |
Finish | AlTiN Coated |
Finish - Machining | AlTiN |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Measurement System | Fractional Inch |
Offset | 0.195" |
Description
Quick Change Profiling Tool, 3/8 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver Set, 1.5mm-10.0mm, 9 pcs. (90609)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 15Mm Socket Imp 15Mm, M825 (M825)
- RIDGID Pawl, Holding 368/378 (35500)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3601250)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-020075)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (TRG-4)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120500)
- Micro 100 Indexable Tools