Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-3001250
Zoro # G7803957
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2-1/2 in
- Bore Dia. .300"
- Bore Depth 1.25"
- Cutting Direction Right Hand
Product Information
- Brand Micro 100
- MFR # QPF-3001250
- Zoro # G7803957
- UPC # 728709162965
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2-1/2 in |
Bore Dia. | .300" |
Bore Depth | 1.25" |
Radius | .008 in |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1-1/4" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.3000" |
Groove Width | 0.2000" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .100 in |
Application | For Profiling |
Finish | Uncoated |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.165" |
Description
Quick Change Profiling Tool, 5/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (440G15)
- BAHCO Bahco Professional Cut Handsaw, 12" Compass (PC-12-COM)
- KRAFT TOOL Square End Magnesium Hand F, 20" x 3-1/4 (CF020PF)
- MILWAUKEE TOOL M12 FUEL INSIDER Extended Reach Box Ratchet (Tool Only) (3050-20)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050200)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-025125X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200600S)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3601250)
- Micro 100 Indexable Tools