Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-110500
Zoro # G8124164
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Bore Dia. .110"
- Cutting Direction Right Hand
- Bore Depth .500"
Product Information
- Brand Micro 100
- MFR # QPF-110500
- Zoro # G8124164
- UPC # 728709162569
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Bore Dia. | .110" |
Bore Depth | .500" |
Radius | .005 in |
Neck Dia. | 0.0950" |
Min. Bore Dia. | 0.1100" |
Max. Bore Depth | 1/2" |
Groove Width | 0.1000" |
Corner Radius | 0.005" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Finish | Uncoated |
Projection | .040 in |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.070" |
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic AST-PR14 0.25 In. Air Riveter (AST-PR14)
- 3M Spreaders, Yellow, 4" L x 3" W, PK150 (60455047989)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 5/8" (CCRPM-2020-ALTIN)
- ZORO SELECT Chucking Reamer, 0.2740In, 6 Flute, Carbide (500-0002740)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110500X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand (PBT2-140500)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0855)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-6)
- ULTRA-DEX USA Indexable Boring Bar, E06M SDUCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape (E06M SDUCR2)
- Micro 100 Indexable Boring Bars