Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-050200X
Zoro # G8113174
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Bore Dia. .050"
- Cutting Direction Right Hand
- Bore Depth .200"
Product Information
- Brand Micro 100
- MFR # QPF-050200X
- Zoro # G8113174
- UPC # 728709162354
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .050" |
Bore Depth | .200" |
Radius | .005 in |
Neck Dia. | 0.0450" |
Max. Bore Depth | 0.200" |
Groove Width | 0.0550" |
Corner Radius | 0.005" |
Min. Bore Dia. | 0.0500" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | AlTiN Coated |
Projection | .025 in |
Application | For Profiling |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Measurement System | Fractional Inch |
Finish - Machining | AlTiN |
Offset | 0.027" |
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- IRWIN Strait-Line 4 oz Standard Marking Chalk Black (66404)
- CRESCENT T27 x 1" Security Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1TR27-25)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT32531P TN10U)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-015050)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601000X)
- Micro 100 Indexable Tools