Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees
Mfr # QSPD-045-140X
Zoro # G1002909
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.135"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 140 Degrees
- Finish AlTiN
Product Information
- Brand Micro 100
- MFR # QSPD-045-140X
- Zoro # G1002909
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.135" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0450" |
Radius | 0.0390" |
Max. Bore Depth | 1.240" |
Details
Point Angle | 140 Degrees |
Finish | AlTiN |
Number of Flutes | 2 |
Description
0.0450" Drill DIA x 0.135" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tape Measure, SAE, Blade 16 ft. L (48-22-0216M, 48-22-1500)
- IRWIN 100' Speed Chalk Reel (1932874)
- GREY PNEUMATIC CHISEL FLAT 11" LONG 3/4" (GPCH104)
- ECLIPSE Personal Magnifier, (MA-016)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 82Deg. (SPD-750-082)
- EAZYPOWER Hinge Centering Bit, No. 8, 7/64" (81342)
- Micro 100 Spotting Drills