Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 140 Degrees
Mfr # QSPD-040-140
Zoro # G1002884
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Length 0.120"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Finish UN
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # QSPD-040-140
- Zoro # G1002884
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.120" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0400" |
Max. Bore Depth | 1.255" |
Radius | 0.0390" |
Details
Finish | UN |
Number of Flutes | 2 |
Point Angle | 140 Degrees |
Description
0.0400" Drill DIA x 0.120" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Adjustable Pocket Blow Gun, M Style, PK50 (115BK)
- MAKITA 18V LXT® X2 Adapter, PDC01 (191J51-5)
- HOUGEN Clamp Handle for Speed Reducer (04938)
- TEKTON 6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Red) (DMS18010)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0300" Drill dia, Finish: UN (QSPD-030-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Number of Flutes: 2 (QSPD-050-140X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- Micro 100 Countersinks, Center Drills & Spotting Drills