Shop All Spotting Drills
Micro 100
Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees
Mfr # QSPD-040-120X
Zoro # G0987457
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.120"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 120 Degrees
- Finish AlTiN
Product Information
- Brand Micro 100
- MFR # QSPD-040-120X
- Zoro # G0987457
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.120" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 0.0400" |
Max. Bore Depth | 1.255" |
Radius | 0.0390" |
Details
Point Angle | 120 Degrees |
Finish | AlTiN |
Number of Flutes | 2 |
Description
0.0400" Drill DIA x 0.120" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Axle Holder (TT10G165AHG)
- CRESCENT NICHOLSON File Handle Wood Type B (21522N)
- TEKTON 3/8 Inch Drive x 5/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15208)
- DIABLO MASONRY HS CUTOFF DSC14"" (DBD140125A01C)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Number of Flutes: 2 (QSPD-050-140X)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-500-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0900" Drill dia, Overall Length: 1-1/2" (QSPD-090-090X)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- OSG Spotting Drill, 120 deg., 10mm, 1-3/16in FL (62930)
- Micro 100 Countersinks, Center Drills & Spotting Drills