Shop All Spotting Drills
Micro 100
Quick Change Holemaking Tools, Spotting Drill, 0.0150" (1/64) Drill dia, Finish: AlTiN
Mfr # QSPD-015-140X
Zoro # G0988750
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 0.045"
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Point Angle 140 Degrees
- Drill Size 1/64"
Product Information
- Brand Micro 100
- MFR # QSPD-015-140X
- Zoro # G0988750
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 0.045" |
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Drill Size | 1/64" |
Max. Bore Depth | 1.330" |
Radius | 0.0390" |
Details
Point Angle | 140 Degrees |
Finish | AlTiN |
Number of Flutes | 2 |
Description
0.0150" (1/64) Drill DIA x 0.045" Flute Length Carbide Quick Change - Spot Drill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap, #5P 30" Long (32065)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Carbide (SPG422-AC8025P)
- DRILLCO Aircraft Extension 12" Overall Lengths, 3/16, 6PK (1200A112)
- WIDIA Hand Tap Set, 3 PC, HSS, 9/16-12, H3 Limit (14341)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-250-120)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- MICRO 100 Drill Spotting/Centering 90Deg. (SPD-250-090)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Point Angle: 140 Degrees (QSPD-045-140X)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- Micro 100 Countersinks, Center Drills & Spotting Drills