Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.3750" (3/8) Drill dia, Finish: UN
Mfr # QSD-375
Zoro # G1001055
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8"
- Overall Length 2-1/2"
- Flute Length 1.039"
- Finish UN
- Max. Bore Depth 1.272"
Product Information
- Brand Micro 100
- MFR # QSD-375
- Zoro # G1001055
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Overall Length | 2-1/2" |
Flute Length | 1.039" |
Max. Bore Depth | 1.272" |
Shank Dia. | 3/8" |
Details
Finish | UN |
Point Angle | 118 Degrees |
Description
0.3750" (3/8) Drill DIA x 1.039" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (1982100)
- HARVEY TOOL Miniature Reamer - Right Hand Spiral, 0.0630", Shank Dia.: 1/8" (RRH0630-C3)
- KRAFT TOOL Replacement Blade for 14" Hub, 14" x 7/8 (BL288)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2063x1)
- MAKITA 4-3/4" x 19" Pointed Spade, Makita Large Shank (B-10300)
- X1 TOOLS 1/2 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 4 Bits by X1 Tools (X1E-CON-BIT-SPA-3050x4)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2150)
- X1 TOOLS 5/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-4063x1)
- Micro 100 Drill Bits