Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.3750" (3/8) Drill dia, Finish: AlTiN
Mfr # QSD-375X
Zoro # G0994509
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8"
- Overall Length 2-1/2"
- Flute Length 1.039"
- Finish AlTiN
- Shank Dia. 3/8"
Product Information
- Brand Micro 100
- MFR # QSD-375X
- Zoro # G0994509
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Overall Length | 2-1/2" |
Flute Length | 1.039" |
Shank Dia. | 3/8" |
Max. Bore Depth | 1.272" |
Details
Finish | AlTiN |
Point Angle | 118 Degrees |
Description
0.3750" (3/8) Drill DIA x 1.039" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- KODIAK CUTTING TOOLS 0.014 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522781)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (442274)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3020)
- DRILL AMERICA 1-1/2"x 6" Spade Bit (DMS71-0018)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/16 (78486)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120360)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2070-P2)
- Micro 100 Drill Bits