Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.2500" (1/4) Drill dia, Finish: AlTiN
Mfr # QSD-250X
Zoro # G0987317
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4"
- Overall Length 2"
- Flute Length 0.679"
- Finish AlTiN
- Max. Bore Depth 1.272"
Product Information
- Brand Micro 100
- MFR # QSD-250X
- Zoro # G0987317
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Overall Length | 2" |
Flute Length | 0.679" |
Max. Bore Depth | 1.272" |
Shank Dia. | 1/4" |
Details
Finish | AlTiN |
Point Angle | 118 Degrees |
Description
0.2500" (1/4) Drill DIA x 0.679" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Variable Control Blow Gun w/No Tip (771-NT)
- S & H INDUSTRIES PUNCH BRASS BAR (KE77244)
- INSIZE Spring Divider, Steel, 0 to 12.60" Range (7260-300)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L, PK5 (T118GFS)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- DISSTON MM 12x4 Stub Spade Bit (158843)
- BOSCH Stubby Spade Bit, 1 1/8 In, 1/2 Hex, 4 In L (DSBS1015)
- DRILL AMERICA 5/8"x 6" Spade Bit (DMS71-0006)
- DRILL AMERICA 1/16" Carbide Spade Drill Bit (DMO1/16SPADE)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/16 (78490)
- Micro 100 Solid Spade Drill Bits