Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.1875" (3/16) Drill dia, Finish: UN
Mfr # QSD-187
Zoro # G0988428
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/16"
- Overall Length 2"
- Flute Length 0.567"
- Finish UN
- Max. Bore Depth 1.035"
Product Information
- Brand Micro 100
- MFR # QSD-187
- Zoro # G0988428
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 3/16" |
Overall Length | 2" |
Flute Length | 0.567" |
Max. Bore Depth | 1.035" |
Shank Dia. | 3/16" |
Details
Finish | UN |
Point Angle | 118 Degrees |
Description
0.1875" (3/16) Drill DIA x 0.567" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 3 in Size 6 pt Standard Depth, Black Oxide (21WM37)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- APOLLO TOOLS 25ft. Tape Measure - Pink (DT5002P)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- DIABLO Demo Demon 3/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4030)
- IRWIN Spade Bit, 1/2 In (88808)
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2075x12)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3020)
- IRWIN Spade Bit, 1 1/2 In (88824)
- Micro 100 Drill Bits