Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2"
Mfr # QSD-156
Zoro # G0998060
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32"
- Overall Length 2"
- Flute Length 0.467"
- Finish UN
- Point Angle 118 Degrees
Product Information
- Brand Micro 100
- MFR # QSD-156
- Zoro # G0998060
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 2" |
Flute Length | 0.467" |
Max. Bore Depth | 1.035" |
Shank Dia. | 3/16" |
Details
Finish | UN |
Point Angle | 118 Degrees |
Description
0.1562" (5/32) Drill DIA x 0.467" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Self Retracting Utility Knife, Self-Retracting, Utility (82066)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- ULTRA-DEX USA Indexable Boring Bar, S16R SWLCR3, 8 in L, High Speed Steel, Trigon Insert Shape (S16R SWLCR3)
- WERA General Purpose Torx Screwdriver T40 Round (05028056001)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- BOSCH Spade Bit, 3/8 In, 16 in OAL (DLSB1003)
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2081x12)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/8 x 6 in. (36440)
- WOODOWL Spade Bit 16" x 3/8" (01603)
- WOODOWL Spade Bit 6" x 7/8" (00611)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- Micro 100 Solid Spade Drill Bits