Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Finish: AlTiN
Mfr # QSD-156X
Zoro # G0985847
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/32"
- Overall Length 2"
- Flute Length 0.467"
- Finish AlTiN
- Point Angle 118 Degrees
Product Information
- Brand Micro 100
- MFR # QSD-156X
- Zoro # G0985847
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 2" |
Flute Length | 0.467" |
Max. Bore Depth | 1.035" |
Shank Dia. | 3/16" |
Details
Finish | AlTiN |
Point Angle | 118 Degrees |
Description
0.1562" (5/32) Drill DIA x 0.467" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel (JK 08 J-2S)
- SUNEX 1 5/8 Deep Impact Socket (252D)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DEWALT 5/16-in Cleanable Nut Driver (DWADND516)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- BOSCH 1'' Spade Bit (DSBS1013)
- BOSCH Stubby Spade Bit, 5/8 In, 1/2 Hex, 4 In L (DSBS1007)
- X1 TOOLS 1-1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2150x2)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2090)
- Micro 100 Solid Spade Drill Bits