Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.1250" (1/8) Drill dia, Finish: AlTiN
Mfr # QSD-125X
Zoro # G0999716
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/8"
- Overall Length 1-1/2"
- Flute Length 0.428"
- Finish AlTiN
- Point Angle 118 Degrees
Product Information
- Brand Micro 100
- MFR # QSD-125X
- Zoro # G0999716
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 1/8" |
Overall Length | 1-1/2" |
Flute Length | 0.428" |
Max. Bore Depth | 1.035" |
Shank Dia. | 3/16" |
Details
Finish | AlTiN |
Point Angle | 118 Degrees |
Description
0.1250" (1/8) Drill DIA x 0.428" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO 9in. Torpedo Level, 3 vials: plumb, horizontal and 45 degree (426TOR9)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113UM)
- VAUGHAN & BUSHNELL Vaughan & Bushnell 3891579 Medium & Fine Handsaw 10.5 In. (3891579)
- STALWART 3-Way Staple Gun with 600 Staples, Red (75-HT2002)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- BOSCH Spade Bit, 11/16 In (DSB1008)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2150)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- IRWIN Spade Bit, 1/2 In (88808)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- Micro 100 Solid Spade Drill Bits