Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.0938" Drill dia, Finish: UN
Mfr # QSD-093
Zoro # G0994140
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0938"
- Overall Length 1-1/2"
- Flute Length 0.445"
- Finish UN
- Point Angle 118 Degrees
Product Information
- Brand Micro 100
- MFR # QSD-093
- Zoro # G0994140
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 0.0938" |
Overall Length | 1-1/2" |
Flute Length | 0.445" |
Max. Bore Depth | 1.035" |
Shank Dia. | 3/16" |
Details
Finish | UN |
Point Angle | 118 Degrees |
Description
0.0938" Drill DIA x 0.445" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 41/64 (C17039)
- DRILL AMERICA 5/8"-11 Carbon Steel Left Hand Hex Die (DWTHX5811LH)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- DEWALT 21/64" PILOT POINT(R) drill bit (DW1921)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- IRWIN Spade Bit, 1/2 In D, 16 In L, 1/4 Hex Shank (88708)
- COBRA CARBIDE Spade Drill, Shank Dia.: 4 mm (32980)
- BOSCH 12'' Spade Bit (DSBS1005)
- BOSCH 1-1/4 X 6 Daredevil Standard Spade Bit, Hex Shank (DSB1017B)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3050)
- Micro 100 Drill Bits