Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.0312" (1/32) Drill dia, Finish: UN
Mfr # QSD-031
Zoro # G0994475
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/32"
- Overall Length 1-1/4"
- Flute Length 0.202"
- Finish UN
- Shank Dia. 3/16"
Product Information
- Brand Micro 100
- MFR # QSD-031
- Zoro # G0994475
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 1/32" |
Overall Length | 1-1/4" |
Flute Length | 0.202" |
Shank Dia. | 3/16" |
Max. Bore Depth | 1.035" |
Details
Finish | UN |
Point Angle | 118 Degrees |
Description
0.0312" (1/32) Drill DIA x 0.202" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Safety Booster Blow Gun (CO 600-SB)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54226)
- PROTO Black Oxide Open-End Wrench - 1/2" x 9/16" (J3026B)
- GERBER Folding Knife, 6-3/4 in Overall L (31-003733)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- X1 TOOLS 1/2 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 4 Bits by X1 Tools (X1E-CON-BIT-SPA-4050x4)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1/2 x 6 in. (36432)
- X1 TOOLS 1 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 120 Bits by X1 Tools (X1E-CON-BIT-SPA-2100x120)
- DRILL AMERICA 3/4"x 6" Spade Bit (DMS71-0008)
- IRWIN Spade Bit, 7/8 In D, 16 In L, 1/4 Hex Shank (88714)
- Micro 100 Drill Bits