Shop All Solid Spade Drill Bits
Micro 100
Quick Change, Holemaking Tools, Spade Drill, 0.0312" (1/32) Drill dia, Finish: AlTiN
Mfr # QSD-031X
Zoro # G0986355
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/32"
- Overall Length 1-1/4"
- Flute Length 0.202"
- Finish AlTiN
- Shank Dia. 3/16"
Product Information
- Brand Micro 100
- MFR # QSD-031X
- Zoro # G0986355
- Country of Origin United States
- Category Solid Spade Drill Bits
Dimensions
Drill Bit Size | 1/32" |
Overall Length | 1-1/4" |
Flute Length | 0.202" |
Shank Dia. | 3/16" |
Max. Bore Depth | 1.035" |
Details
Finish | AlTiN |
Point Angle | 118 Degrees |
Description
0.0312" (1/32) Drill DIA x 0.202" Flute Length Carbide Quick Change - Spade Drill, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1600ft-lb Max Rev Torque, Super Duty (2925RBP1TI)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 3-1/4 6 PT STD IMP (MT76104)
- IRWIN DIE 1"" HEX 7/16-20NF (9440)
- J.W. WINCO GN351-100-40-M16-SS-55 Rubber Bumper Threaded Studs (351-100-40-M16-SS-55)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.0625" (1/16) Drill dia, Shank Dia.: 3/16" (QSD-062X)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2075x1)
- WOODOWL Spade Bit 6" x 11/16" (00608)
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2038x6)
- X1 TOOLS 5/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 4 Bits by X1 Tools (X1E-CON-BIT-SPA-2031x4)
- BSC PREFERRED 118''x4'' Spade Bit (DSP1070)
- Micro 100 Solid Spade Drill Bits