Shop All Grooving Tools
Micro 100
Quick Change - Face Grooving Tool
Mfr # QFGC3-250-062-100X
Zoro # G3607796
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # QFGC3-250-062-100X
- Zoro # G3607796
- Country of Origin United States
- Category Grooving Tools
Description
0.2500" (1/4) Min Bore DIA x 0.0620" (1/16) Tooth Width x 0.1000" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - carbide Quick Change - Face Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pliers, 10" Waterpump (80475)
- VERSADRIVE HMT ImpactaTap 1/2 - 13 UNC (308050-0040)
- KNIPEX 5 1/2 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 140)
- FEIN Collet Mz10 88 (63207088009)
- MICRO 100 Grooving Tool (RRL-250-12)
- MICRO 100 Grooving Tool (FG-500-062)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.365" Min Bore dia, Max. Bore Depth: 1" (UC-37125-16X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Grooving Tool (FR-125-8)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- Micro 100 Grooving Tools