Shop All Split End Blanks
Micro 100
QC Blank, D .5000, Split L.6250, OAL 4.000
Mfr # QSR-500-4.0
Zoro # G8294937
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Measurement System Fractional Inch
- Cutter Dia. 1/2 in
- Decimal Equivalent 0.5000
Product Information
- Brand Micro 100
- MFR # QSR-500-4.0
- Zoro # G8294937
- UPC # 728709166727
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/2 in |
Split Length | 5/8 in |
Overall Length | 4 in |
Diameter Tolerance | -0.0001"/-0.0002" |
Diameter | 1/2" |
Dimension Type | Decimal Inch |
Cutter Dia. - Machining | 1/2" |
Radius | 0.0390" |
Shank Dia. | 1/2" |
Details
Single End/Double End | Single End |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5000 |
Finish | Unfinished |
Item | Engraving Blank |
Material | C2 Micrograin Carbide |
End Type | Single |
Split Tolerance | +.001-.000 in |
Finish - Machining | Bright (Uncoated) |
List Number | QSR |
Primary Material Application | All Materials |
Description
Engraving Blank, Carbide, Single End, 1/2 in, Bright (Uncoated), Fractional Inch, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 1-3/8" 6-Point Impact Socket (79243)
- DIABLO 1/2"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4190)
- STANLEY Safety Cutter Safety Recessed, 7 in L (FMHT10358)
- DRILL AMERICA 1/2"-27 Carbon Steel Hex Die (DWTSH1/2-27)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 Blank, D 5/16, Split L 1/2 In, OAL 2.5 In (RS-312-2)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL3.500 (QSP-500-3.5)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.500 (QSR-500-3.5)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 3 In (RS-187-23)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-2)
- MICRO 100 Blank, D 1/4 In, Split L 3/8 In, OAL 4 In (RS-250-24)
- Micro 100 Tool Blanks