Shop All Indexable Milling Inserts
Micro 100
Parallelogram Milling Insert Rectangle APKT
Mfr # 50-2100
Zoro # G7925513
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Rectangle
- For Use With Indexable Milling Tool Holder
- Chip-Breaker Yes
- Insert Application Medium
- Workpiece Compatibility Cast Iron (K)
Product Information
- Brand Micro 100
- MFR # 50-2100
- Zoro # G7925513
- UPC # 728709101308
- Country of Origin India
- Category Indexable Milling Inserts
Dimensions
Corner Radius | 0.0150 in |
Nose Radius | 0.060" |
Details
Item | Parallelogram Milling Insert |
Insert Shape | Rectangle |
For Use With | Indexable Milling Tool Holder |
Chip-Breaker | Yes |
Insert Application | Medium |
Workpiece Compatibility | Cast Iron (K) |
Coating | TiCN - Al2O3 - TiN - TiC |
Insert Thickness | Milling |
Rake | Indexable Milling Tools |
Primary Material Application ISO Code | K |
Included Angle | 85 Degrees |
Primary Material Application | Cast Iron |
Shape | Parallelogram |
For Toolholder | AAAP 1216 2, AAAP 1616 2, AAAP 1816 2, AAAP 2424 2, AAAP 3224 2, AAAP 4024 2, BAAP 1216 2, BAAP 1616 2, BAAP 1816 2, BAAP 2424 2, BAAP 3224 2, BAAP 4024 2 |
Cutting Application | Medium |
Finish | UN |
Description
Parallelogram Milling Insert, Indexable Milling Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 Carbon Steel Hex Rethreading Die (DWTHX5818)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8.3"D (IM2600-00000)
- MIDWEST TOOL & CUTLERY Offset Left Avia Snip (MWT-6510L)
- ZORO SELECT Leg Pole, 1965mm, dia. 48 (TT11C542LPG)
- WALTER Parallelogram ADMT Carbide (ADMT160620R-F56 WKP35S)
- WALTER Indexable insert thread milling cutter, Adjustable coolant supply: Rad (T2711-20-W20-3-06-2-25.4)
- KYOCERA Parallelogram APMT Carbide (APMT250608ERNB3PR1210)
- KYOCERA Milling Insert, Square, SEKN 42AFTN PR1225 Grade PVD Carbide (SEKN42AFTNPR1225)
- WALTER Milling Insert, Square, Negative, 0 Degrees, SNGX, WSM35S (SNGX1205ANN-F57 WSM35S)
- WALTER Milling Insert, Square, Positive, 11 Degrees, SPMW, WKM (SPMW070308-A88 WKM)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- Micro 100 Indexable Tools