Shop All Tool Sharpeners
This Product is Discontinued
Micro 100
Knife Sharpener (Discontinued)
Mfr # KS-1
Zoro # G4390617
This Product is Discontinued
Key Features
- Type Pocket Sized
- Overall Depth (In.) 3/4
- Overall Height (In.) 1/2
- Includes Rubber Cover
- Overall Width (In.) 0.11
Product Information
- Brand Micro 100
- MFR # KS-1
- Zoro # G4390617
- UPC # 728709141632
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Overall Depth (In.) | 3/4 |
Overall Height (In.) | 1/2 |
Overall Width (In.) | 0.11 |
Overall Width | 0.5 in |
Overall Height | 0.11 in |
Details
Type | Pocket Sized |
Item | Knife Sharpener |
Includes | Rubber Cover |
Description
Knife Sharpener, Overall Height 0.11 in, Overall Width 0.5 in, Includes Rubber Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1/4 in Size, Standard Socket, black oxide (J7208HF)
- DAYTON 8" Machine Vise with Fixed Base (3W766)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-7' 9)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87884CLB103050)
- DMT Dia-Sharp Magna-Disc Sharpening Kit (DMDS-S)
- GEARED2GOLF FORTUNE Shear Sharp Blade Sharpener (GE288312)
- BLUE DEMON Stay-Sharp ECO Tungsten Grinder, Imperial thread, head and discs only (BDTG-STAYSHARP-ECO)
- ACCUSHARP 4In1 Knife&Tool Sharpenr (029C)
- BUCK KNIVES EdgeTek Flipstick, Medium Grit (97043)
- JAMESON Scissor and Knife Sharpener (32-50)
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- Micro 100 Tool Sharpeners