Shop All Turning Inserts
Micro 100
Indexable Turning Toolholder, 80 Degrees Diamond, CCMT
Mfr # 10-3314
Zoro # G6126382
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape 80 Degrees Diamond
- Insert Style CCMT
- For Use With 50-1100
- Type Turning & Chamfering
- Insert Screw 16-1020
Product Information
- Brand Micro 100
- MFR # 10-3314
- Zoro # G6126382
- Country of Origin India
- Category Turning Inserts
Dimensions
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Overall Length | 3.2000 in |
Shank Dia. | 1/2" |
Description
Indexable Turning Toolholder, SCMC, Overall Length 3.2000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 12"x3 (CFE211PF)
- TAPMATIC Quill Clamp, 2 3/8 to 4 1/2 In Dia, (290991)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 5/8 in Radius (CF907PF)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX-20-5PK)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 2 (TPG-322)
- MICRO 100 Square Turning Insert, Square, 3, SPG, 2 (SPG-322)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TP, 1 (TP-41)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 1 (TPG-321)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TP, 1 (TP-61)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 1 (CPG-4621)
- KYOCERA Turning Insert, Diamond, CNMG 432 CA5525 Grade CVD Carbide (CNMG432CA5525)
- Micro 100 Indexable Tools