Shop All Indexable Toolholders
Micro 100
Indexable Thru-Facing Tool, 3/8
Mfr # 10-3213
Zoro # G7803993
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 50-1100
- Shank Dia. 3/8"
- Overall Length (In.) 2-3/4"
- Shank Square
- Includes 16-1020, 16-1060
Product Information
- Brand Micro 100
- MFR # 10-3213
- Zoro # G7803993
- UPC # 728709100073
- Country of Origin India
- Category Indexable Toolholders
Dimensions
Shank Dia. | 3/8" |
Overall Length (In.) | 2-3/4" |
Shank Dia. (In.) | 3/8" |
Overall Length | 2.8000 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Description
Indexable Turning Toolholder, SCKC, Overall Length 2.8000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 3-1/8", 12 Point, Satin Chrome Finish (3200)
- CENTRAL TOOLS INDICATOR DIAL (CE4343)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Set (DWD29J-SP-SET)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19025)
- MICRO 100 Indexable Thru-Facing Tool, 5/16 (10-3212)
- MICRO 100 Standard - Tool Holders (TH-404)
- MICRO 100 Standard - Tool Holders (TH-407)
- MICRO 100 Indexable Thru-Facing Tool, 1/2 (10-3215)
- MICRO 100 Standard - Tool Holders (TH-410)
- MICRO 100 Standard - Tool Holders (TH-405)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- Micro 100 Indexable Toolholders