Shop All Indexable End Mills
Micro 100
Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1" Max Cut Dia
Mfr # 30-3224
Zoro # G7994472
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Coolant-Thru Milling
- Cutting Dia. 1"
- Overall Length 4.4000 in
- Number of Inserts Required 4
- Cutting Angle 90 Degrees
Product Information
- Brand Micro 100
- MFR # 30-3224
- Zoro # G7994472
- UPC # 728709101049
- Country of Origin India
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1" |
Overall Length | 4.4000 in |
Shank Dia. | 3/4 in |
Insert Size | 50-2100 |
Max. Cutting Dia. | 1 in |
Cutting Edge Length | 2" |
Length of Cut | 2" |
Details
Item | Indexable Square Shoulder End Mill |
Series | Coolant-Thru Milling |
Number of Inserts Required | 4 |
Cutting Angle | 90 Degrees |
Insert Screw | 16-1020 |
Key | 16-1060 |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 2 |
Cutting Application | Square Shoulder Milling |
Toolholder Style | AAAP |
Side Cutting Edge Angle | 90 Degrees |
Includes | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Compatible Hardware | M2.5 x T-8 Torx Screw, Torx Key 16-1020 |
Insert Style | APKT |
Finish | UN |
Number of Flutes | 4 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 3/4 in, Overall Length 4.4000 in, Compatible Hardware M2.5 x T-8 Torx Screw, Torx Key 16-1020, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 10 mm 6-Point Metric Stubby Impact Socket (CP55410)
- YELLOW JACKET Ratcheting Wrench, Head Size 1/2 x 3/8 in (60615)
- WIDIA End Mill, 0.7500 in. Milling Dia., 4AN3 (4AN319017)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 250 SBA)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1-1/4" Max Cut Dia (31-4024)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1/2" Max Cut Dia (31-1616)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/4" Max Cut Dia (30-2424)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- Micro 100 Indexable End Mills