Shop All Indexable Boring Bars
Micro 100
Indexable Chamfering Tool, 3.90 in L, Carbide
Mfr # 10-3359
Zoro # G7851846
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.90 in
- Shank Dia. 5/8 in
- Cutting Direction Right Hand
- Material Carbide
- Application Back Chamfering Tool For 16-1020, & 16-1060
Product Information
- Brand Micro 100
- MFR # 10-3359
- Zoro # G7851846
- UPC # 728709100318
- Country of Origin India
- Category Indexable Boring Bars
Dimensions
Overall Length | 3.90 in |
Shank Dia. | 5/8 in |
Details
Item | Indexable Chamfering Tool |
Cutting Direction | Right Hand |
Material | Carbide |
Application | Back Chamfering Tool For 16-1020, & 16-1060 |
Finish | UN |
Insert Style | CCMT |
Description
Indexable Chamfering Tool, 3.90 in, Shank Dia. 5/8 in, Material Carbide, Cutting Direction Right Hand, Application Back Chamfering Tool For 16-1020, & 16-1060
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drift Punch (J961/2S2)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X40)
- EZRED MONSTER SCRAPER 19" (EZMS1900)
- GATORBACK Concrete Foundation Setters Combo - Medium 31" - 34" (B340-M)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-360500)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-030075)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601000X)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500X)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B140750A)
- Micro 100 Indexable Boring Bars